Beli Amplas Center di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Abrasive Cloth Roll 93mmx37m (Amplas Kertas Roll)
    57%
    Mulai

    Rp699.900

    TRUSCO Abrasive Cloth Roll 93mmx37m (Amplas Kertas Roll)
    Deskripsi:
    Use:Metal products such as vehicles, machinery and equipment, structural steel, exterior, etc, stain removal, deburring and removal of the scratches of a variety of materials and surface polishing.
    atribut:
    • Dimensions {Width W (mm) x Length l (m)}: 93 x 37
    • Purpose of Use: Rust removal, dirt removal, burring, scratch removal of various raw materials, surface polishing of metal products such as vehicle, machine equipment, structural steel, exteriors etc.
  2. TRUSCO Abrasive Cloth Roll 93mmx37m Pop-Up (Amplas Gulung)
    56%
    Mulai

    Rp659.900

    TRUSCO Abrasive Cloth Roll 93mmx37m Pop-Up (Amplas Gulung)
    Deskripsi:
    29
    atribut:
    • Dimensions {Width W (mm) x Length l (m)}: 93 x 37
    • Length (m): 37
    • Width (mm): 93
    • Purpose of Use: Rust removal, dirt removal, burring, scratch removal of various raw materials, surface polishing of metal products such as vehicle, machine equipment, structural steel, exteriors etc.
  3. Wipro Abrasive Paper Duco Waterproof (Kertas Amplas)
    34%
    Mulai

    Rp179.900

    Wipro Abrasive Paper Duco Waterproof (Kertas Amplas)
    atribut:
    • Application: Kayu, plastik, besi dan proses penghilangan cat lama atau karat di otomotif
    • Material: Silicone Carbide
    • Size (inch): 9x11
  4. KINIK Thai Depressed Center Grinding Metal
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

    KINIK Thai Depressed Center Grinding Metal
    Deskripsi:
    Type 27.Depressed center grinding made of brown aluminium oxide (A).Application: Suitable for all metal grinding application.
    atribut:
    • Hole Diameter (mm): 16
    • Abrasive Grits: 24
    • Abrasive Grits Type: Coarse
    • Shape: Round
    • Abrasive Material: Aluminium Oxide
    • Application: Ferrous Metal
    • Thickness (mm): 6
  5. Flexigo Abrasive Sand Paper Roll (Amplas Gulung)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp309.900

  6. YANASE Uni Top Flap Disc (Amplas Susun)
    Mulai

    Rp1.699.900

    YANASE Uni Top Flap Disc (Amplas Susun)
    Deskripsi:
    -Due to being a center cut, it has powerful grinding performance and outstanding sharpness.-Prevents surface dripping and realizes clean perpendicular cuts.-Because it is harder than zirconia abrasive grains and is superior in toughness compared to alum-Polishing of metal, stone materials, and glass.
    atribut:
    • Blade Number (sheet): 60
    • Grain Size: #60
    • Outer DiameterxBlade LengthxHole Diameter: 100x23.5x15mm
    • Maximum Working Rotation Speed (rpm): 13000
  7. TRUSCO Abrasive Cloth Roll 93mmx37m (Amplas Kertas Roll)
    Mulai

    Rp1.699.900

    TRUSCO Abrasive Cloth Roll 93mmx37m (Amplas Kertas Roll)
    atribut:
    • Grain Size (P): 60
    • W x L (mm x m): 93x37
  8. Scotch-Brite Hand Pads (Amplas Serabut)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp159.900

  9. YANASE Top Mini Flap Disc (Amplas Susun)
    Mulai

    Rp769.900

    YANASE Top Mini Flap Disc (Amplas Susun)
    Deskripsi:
    -For standard metals(alumina abrasive grains).-With its self-sharpening effect, work is possible with a consistent roughness of the finished surface from the beginning to end of use.-Because it is manufactured with center cutting method, cutting and gri-For spatter and bead removal after welding and burr removal, rust removal, and polishing work of metal.
    atribut:
    • Outer DiameterxBlade LengthxHole Diameter: 58x15x10mm
    • Maximum Working Rotation Speed (rpm): 20000
    • Blade Number (sheet): 48
    • Purpose of Use: For spatter and bead removal after welding and burr removal, rust removal, and polishing work of metal.
  10. MURAKO Magetano Abrasive Disc (Amplas Non-Woven)
    Mulai

    Rp2.099.900

    MURAKO Magetano Abrasive Disc (Amplas Non-Woven)
    Deskripsi:
    _x000D_-Since it is bent into an umbrella type special shape, the tip of the disc always hits the work and it can make a beautiful finish._x000D_-Rust removal, black skin removal, and scraping work.
    atribut:
    • Purpose of Use: Rust removal, black skin removal, and scraping work.
  11. K55 Flap Disc (Amplas Gerinda Susun)
    21%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp6.900

    K55 Flap Disc (Amplas Gerinda Susun)
    atribut:
    • Size (mm): 100x16
  12. BOSCH Center Drill (Mata Bor Center)
    Mulai

    Rp249.900

    BOSCH Center Drill (Mata Bor Center)
    atribut:
    • Compatible Model: Electric drill, light hammer drill, SDS-max hammer drill
  13. Nippon Resibon Art Disc (Amplas Susun)
    25%
    Mulai

    Rp69.900

    Nippon Resibon Art Disc (Amplas Susun)
    atribut:
    • Size (inch): 4
    • Maximum Operating Speed (rpm): 13600
  14. KRISBOW Cutting Wheel Flexible Depressed Center (Mata Gerinda Potong)
    Mulai

    Rp14.900

  15. YANASE New Punch Top W (Amplas Susun)
    Mulai

    Rp2.899.900

    YANASE New Punch Top W (Amplas Susun)
    Deskripsi:
    -A center cut + 2-layer embedding for further increased polishing performance.-Work of grinding with a whetstone and polishing with a paper disc can be done with this single product.-For burr removal and bead removal.
    atribut:
    • Grain Size: 40#
    • Outer DiameterxBlade LengthxHole Diameter: 100x16x15mm
    • Blade Number: 72sheet
    • Max Working Peripheral Velocity: 68m/s (4080m/min)
    • Maximum Working Rotation Speed: 13000rpm
    • Purpose of Use: For burr removal and bead removal.
  16. monotaro 4 Flute Center Cut Short End Mill (Mata Pahat Frais Persegi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    monotaro 4 Flute Center Cut Short End Mill (Mata Pahat Frais Persegi)
    Deskripsi:
    It is a high end mill suitable for side machining and finish machining. Carbon steel, alloy steel, cast iron, aluminum alloy
    atribut:
    • Overall Length (mm): 70
    • Blade Length (mm): 25
    • Blade Diameter (mm): 10
    • Blade Diameter Tolerance (mm): 0~+0.03
    • Material: Cobalt high speed steel
    • Number of Tips: 4
    • Shank Diameter Tolerance (mm): h6
    • Helix Angle (°): 30
    • Shank Diameter (mm): 10
Daftar Harga Amplas Center Terbaru November 2026
TRUSCO Abrasive Cloth Roll 93mmx37m (Amplas Kertas Roll)Rp699.900
TRUSCO Abrasive Cloth Roll 93mmx37m Pop-Up (Amplas Gulung)Rp659.900
Wipro Abrasive Paper Duco Waterproof (Kertas Amplas)Rp179.900
KINIK Thai Depressed Center Grinding MetalRp9.900
Flexigo Abrasive Sand Paper Roll (Amplas Gulung)Rp309.900
KRISBOW Depressed Center Grinding Wheel (Batu Gerinda Poles)Rp11.900
TORA Abrasive Sand Paper Roll (Amplas Gulung)Rp309.900
YANASE Uni Top Flap Disc (Amplas Susun)Rp1.699.900
TRUSCO Abrasive Cloth Roll 93mmx37m (Amplas Kertas Roll)Rp1.699.900
Scotch-Brite Hand Pads (Amplas Serabut)Rp159.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)